Shop All Portable Coolers
Everest
Everest CB6-AQ Cooler & Lunch Bag - Aqua Blue
Mfr # CB6-AQ
Zoro # G303881341
original price:
$32.65
9% off
new price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest
- MFR # CB6-AQ
- Zoro # G303881341
- UPC # 742065009887
- Country of Origin China
- Category Portable Coolers
Description
Whether you're going to work, a fishing trip, or out to a picnic, our days are better with fresh and hearty meals. Keep your food safe and fresh in our insulated lunch bags.
Features- An insulated cooler bag perfect for lunch or snacks on the road.
- Interior vinyl lining.
- Front zippered pocket for utensils and napkins.
- Dual side mesh pockets provide additional storage.
- Adjustable strap.
- An insulated cooler bag perfect for lunch or snacks on the road, interior vinyl lining and zippered pockets for utensils and napkins
- High quality 600D Polyester, professionally weaved seams offer long-lasting use
- Color: Aqua Blue
- Materiel: Polyester
- Capacity: 300 cu. in.
- Dimension: 7.25" H x 6" W x 8.5" L
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Oil Pump Assembly (951-12248)
- ENOZ FLY SWATTER METAL BLACK (R70.24)
- SEYMOUR MIDWEST Corn Knife, 13/8"x18", Steel Blade (41740)
- CORE TARPS 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-10x12)
- IGLOO Blue/White 5 gal Water Cooler (42026)
- IGLOO LATITUDE COOLER 52QT (50057)
- PELICAN 45 qt. RC Elite Cooler, Dark Gray (PCN45QW-6-DKGRY)
- CANYON COOLERS Cooler, Scout 22 White Marble (SCT-WM)
- IGLOO Cooler Plastc Blue 30Qt (50332)
- SERENELIFE Portable Cooler Box - Holds Up to 63 Cans, Keeps Ice Up to 5 Days, Heavy-Duty 75-Quart (Blue) (SLCB75BL)
- IGLOO 5 gal Ultratherm Beverage Dispenser Cooler, 20-11/32 in Exterior H, Plastic, Red/Yellow (48153)
- Everest Portable Coolers