Shop All Book Bags & Backpacks
Everest
Everest C067-CAMO Woodland Camo Deluxe Utility Bag; Jungcamo
Mfr # C067-CAMO
Zoro # G903690237
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everest
- MFR # C067-CAMO
- Zoro # G903690237
- UPC # 742065044437
- Country of Origin China
- Category Book Bags & Backpacks
Description
Carry your must-haves for casual travel inside this sporty utility bag from Everest. The Everest Deluxe Utility Bag is made from ripstop polyester fabric and features a small shape with multiple zipper pockets, top grab handles, and an adjustable, padded shoulder strap that makes it comfortable to carry. This utility bag has a small main compartment with a zip top closure, an interior zipper pocket, a small side pouch pocket, and a front organizer with a key clip, pen sleeves, and slip pockets to hold all of your small accessories.
Features- A multipurpose utility bag
- Small side pouch
- Side mesh pocket
- Padded adjustable shoulder strap
- Grab top handles
- Color: Jungcamo
- Material: 600D Polyester with Ripstop
- Capacity: 420 cu. in.3 / 6.88 L
- Dimension: 16.5 x 6.5 x 4 in.
- Weight: 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Bubble Lined Poly Mailers, 12 1/2" x 19", White, 50/Case (B839)
- NIFTY PRODUCTS Steel Strapping Coil, 1/2"x200ft. (SST12)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Orange, Pk100 (PFX15213ORA)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (11A729)
- EVEREST Everest BP700-BK City Travel Backpack - Black (BP700-BK)
- EVEREST Everest BB015-HPK-BK Sling Bag - Hot Pink-Black (BB015-HPK/BK)
- EVEREST Vintage Laptop Backpack (EB1000-NY)
- EVEREST Everest BP300-NY Journey Pack - Navy (BP300-NY)
- EVEREST Everest BP500-OLI Stylish Rucksack - Olive (BP500-OLI)
- EVEREST Everest EB1000-BURG Vintage Laptop Backpack; Burgundy (EB1000-BURG)
- EVEREST TRADING Everest 8045D-BK 24 in. 600 Denier Polyester Hiking Backpack (8045D-BK)
- Everest Book Bags & Backpacks