Shop All Fanny & Waist Packs
Everest
Everest BH15W-RD Essential Hydration Waist Pack; Red
Mfr # BH15W-RD
Zoro # G904053970
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everest
- MFR # BH15W-RD
- Zoro # G904053970
- UPC # 742065011811
- Country of Origin China
- Category Fanny & Waist Packs
Description
Our waist and utility packs are made for multi-purpose and compact usage to carry small items that you always need quick access to such as monetary items, tools and electronic devices. The Everest Essential Hydration Waist Pack is designed for long distance walking trips in the outdoors. Keep your bottle secured with the center pocket drawstring and important items such as your phone and keys close to your person by using the two zippered storage compartments.
Features- Two-compartment waist pack with adjustable strap
- Center bottle holder pocket features an adjustable drawstring to secure bottle in place
- Spacious side compartments to store items
- Front mesh pockets for easy stashing and access
- Color: Red
- Material: 600D Polyester
- Capacity: 190 in. / 3.1 L
- Dimension: 12 x 7 x 2.5 in.
- Weight: 0.75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Blue Handle with Stainless Steel Blades Trauma Shears 7.25" (A2Z-ZR183)
- SMOOTHMOVE Moving Box, 14x15x18 in; 15x12x10 in, PK12 (7716401)
- UNIVERSAL ONE Recycled Sticky Notes, 4 x 6, Yellow, PK12 (UNV28073)
- ADIROFFICE Wall Mountable Medium Size Steel Multi-Purpose Suggestion Drop Box, PK2 (ADI631-02-BLU-2pk)
- EVEREST Everest 044KS-TURQ Signature Waist Pack - Junior - Turquoise (044KS-TURQ)
- EVEREST Everest BH15W-BK Essential Hydration Waist Pack; Black - 2.5 x 7 x 12 in. (BH15W-BK)
- EVEREST Everest 044KS-JD Signature Waist Pack - Junior - Jade (044KS-JD)
- EVEREST TRADING Everest 044KS-NY 8 in. Wide Everest Signature Fanny Pack (044KS-NY)
- DEALMED Lifeguard Fanny Pack, Red, Ea (787232)
- EVEREST TRADING Everest 044KD-GN 11.5 in. Wide Everest Signature Fanny Pack (044KD-GN)
- PROPAC FANNY PACK, BLACK (D2005-BLACK)
- Everest Fanny & Waist Packs