Eveready

RC250BP Double Duty Flashlight, 280 mAh, NiMH, Rechargeable Battery, PR4 Krypton Lamp, 59 Lumens


product price: $17.29
/ea
Sold in multiples of 3 for $51.87

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Eveready Double Duty Flashlight, 23 V, 027 A, Lamp Type PR4 Krypton, Battery Type NiMH, Rechargeable, Battery Capacity 280 mAh, Number of Batteries 2, Lumens 59 Lumens, Lamp Life 10 hr, Battery Life 1 hr, GreenWhite, Dimensions 7406 in H x 714 in W

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.