Shop All Flashlight Accessories
Eveready
MTL FlashlightClip
Mfr # ENPMHH11E
Zoro # G608167010
product price: $16.59
/ea
Sold in multiples of 4 for $66.36
$66.36
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
- Brand Eveready
- MFR # ENPMHH11E
- Zoro # G608167010
- UPC # 39800136343
- Country of Origin United States
- Category Flashlight Accessories
Description
Energizer Performance Metal Flashlight with clip brings great performance and durability to a small and convenient size The durable aircraftgrade aluminum construction provides the durability and dependability that you need while working on a DIY project or preparing for an emergency situation Its brightness is perfect for a variety of tasks which makes this light a great option to carry around with you whenever you need a light The dualclip enables you to clip the light in both orientations which makes this light a great cap light for handsfree operation this small yet durable light is the perfect solution when you're looking for a convenient, dependable, and bright light that can be used for a variety of activities
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- SATCO 6.5W PAR16 LED 3000K 40' beam Medium 120V (S9388)
- ILB GOLD Germicidal Ultraviolet Bulb 2 Pin Base G5, Replacement For Donsbulbs BLE-5T254 (BLE-5T254)
- SATCO Satco 90-1551 26-32W Four Pin Vertical Mount Socket (90/1551)
- ILC Replacement for Philips Fb34/cw/6/ew/alto replacement light bulb lamp, 12PK (FB34/CW/6/EW/ALTO PHILIPS)
- EVEREADY 2PK LED Econ Flashlight (EVEL152S)
- EVEREADY 400L LED Flashlight (EPMZH21E)
- EVEREADY WTHReady RCH LED Light (RCL1FN2WR.1)
- EVEREADY VisionHDLED Head Light (HDC32E)
- EVEREADY Eveready Compac Lantern (EVGPAL41)
- EVEREADY 2PK LED Econ Flashlight (EVEL152S)
- MAKITA Replacement Bulb, 2/pk (192546-1)
- Eveready Flashlight Accessories