Shop All Handheld Work Lights
Eveready
Metal Hand Flashlight
Mfr # ENPMHT1L
Zoro # G308233169
product price: $22.35
/ea
Sold in multiples of 4 for $89.40
$89.40
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
- Brand Eveready
- MFR # ENPMHT1L
- Zoro # G308233169
- UPC # 39800136367
- Country of Origin United States
- Category Handheld Work Lights
Description
Energizer Metal Handheld Flashlight Whether you're waiting out a power outage, going on a hiking or camping trip, or completing DIY projects around the house, count on being prepared with the Energizer Tac 300 LED Tactical Metal Flashlight With a small, compact body, this metal flashlight helps illuminate all your darkest spaces with up to 300 lumens of LED light in high mode It features two light modes, high and low, an optional emergency strobe, and simply turns on with a rear push button This easytocarry tactical light also includes a removable, adjustable clip for easy attachment to multiple surfaces like pockets, clipboards, or hat bills Strong and durable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- LUMAPRO Mini LED Bulb, L24V-MB, 0.7W, T3 1/4, 24V (L24V-MB-W)
- CELEBRATIONS Bulb Bubble C7 Mlt Bx/3 (U1RY42A1)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 BZ)
- DWELED Blok LED Wall Sconce (WS-256)
- STREAMLIGHT Charger/18650 Lithium Ion Batteries Kit (STL22010)
- NEBO 2-in-1 Sliding 400 Lumen LED Flashlight and Work Light (NEB-WLT-0006)
- SWANSON TOOL 3000 Lumens, LED USB Socket and UL Plug Socket Rechargable Work Light (99R20RECHG)
- BAYCO Bayco® SLR-2120 120 LED Rechargeable Under Hood Worklight (SLR-2120)
- LUMAPRO LUMAPRO LED Cord Reel Light (2YKP6)
- MAKITA 18V LXT® LED Flashlight (DML802)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Lime (74359)
- Eveready Handheld Work Lights