Shop All Rechargeable Batteries
Eveready
Lithium 1225 Battery
Mfr # ECR1225BP
Zoro # G808237629
product price: $3.69
/ea
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type Lithium-ion
- Voltage - Batteries 3
- Height 3.5 in.
- Width 1.75 in.
- Battery Size 1225
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eveready
- MFR # ECR1225BP
- Zoro # G808237629
- UPC # 39800138156
- Country of Origin Indonesia
- Category Rechargeable Batteries
Dimensions
Height | 3.5 in. |
Width | 1.75 in. |
Battery Size | 1225 |
Details
Item | Energizer 1225 Lithium Coin Battery |
Battery Type | Lithium-ion |
Voltage - Batteries | 3 |
For Use With | Heart rate monitors, remotes, keyless entry systems, glucose monitors, toys, and games |
Description
Energizer, 1 Pack, 3V, 1225, lithium specialty devices coin battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISOTUNES Lite Bluetooth Earbuds, Safety Green (IT-20)
- PEERLESS TV Wall Mount, For Televisions (DS-VW795-QR)
- MONOPRICE Monitor Arm, Black, Cap. 1 (5401)
- MOTOROLA Surveillance Kit, 4 ft. Cord L, Black (AAL84X501 MH-102A4B)
- EVEREADY EVER 3V Lith Battery (ECR2450BP)
- EVEREADY ENER A23 Battery (A23BPZ)
- EVEREADY EVER 9V HD Zinc Battery (1222SW)
- EVEREADY ENER Watc Photo Battery (A76BPZ)
- EVEREADY AA RCHG Battery Charger (CHVCWB2)
- EVEREADY ENER 2PK A23 Battery (A23BPZ-2)
- DANTONA 1 Pack Cr123 Rechargeable Battery (ULCR123R)
- Eveready Rechargeable Batteries