Shop All Disposable Standard Batteries
This Product is Discontinued
Eveready
Eveready Gold AAA Alkaline Battery, 8 PK, 1.5VDC (Discontinued)
Mfr # A92BP8
Zoro # G8901641
This Product is Discontinued
Key Features
- Standard Battery Size AAA
- Voltage 1.5V
- Battery Type Alkaline
- Battery Chemistry Alkaline
- Standard Battery Series Eveready Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eveready
- MFR # A92BP8
- Zoro # G8901641
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | AAA |
Battery Size | AAA |
Details
Voltage | 1.5V |
Battery Type | Alkaline |
Item | Batteries,Alkaline,AAA |
Battery Chemistry | Alkaline |
Standard Battery Series | Eveready Gold |
Voltage - Batteries | 1.5VDC |
Description
Batteries,Alkaline,AAA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.