Eveready Battery 272200 Energizer MTL Flashlight & Clip; Gray
Mfr # 272200
Zoro # G504164212
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eveready
- MFR # 272200
- Zoro # G504164212
- UPC # 39800136343
- Country of Origin China
- Category Handheld Flashlights
Description
Energizer Performance Metal Flashlight with clip brings great performance and durability to a small and convenient size. The durable aircraft-grade aluminum construction provides the durability and dependability that you need while working on a DIY project or preparing for an emergency situation. Its brightness is perfect for a variety of tasks which makes this light a great option to carry around with you whenever you need a light. The dual-clip enables you to clip the light in both orientations which makes this light a great cap light for handsfree operation. this small yet durable light is the perfect solution when you're looking for a convenient, dependable, and bright light that can be used for a variety of activities.
Specifications- Color: Gray
- Bulb type: LED
- Battery size: AA Battery
- Battery type: Alkaline
- Casing material: Aluminum
- Country of Origin: US
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux L BL UVA 18w/78 2g11 replacement light bulb lamp (DULUX L BL UVA 18W/78 2G11 OSRAM SYLVANIA)
- LUMAPRO LUMAPRO 2W, T2 Miniature Incandescent Bulb (12PSB-1PK)
- MAXXEON Maxxeon MNMXN00812 720 Lumen Hiviz Yellow Cyclops Rechargeable Work Light (MNMXN00812)
- ILC Replacement for Philips Elc/5h replacement light bulb lamp (ELC/5H PHILIPS)
- EVEREADY RC250BP Double Duty Flashlight, 280 mAh, NiMH, Rechargeable Battery, PR4 Krypton Lamp, 59 Lumens (RCL1FN2WR)
- EVEREADY LIGHT, METAL, RECHARGEABLE PK (EVEENPMHRL7CT)
- EVEREADY Eveready EVM5511S LED Flashlights - (3514734)
- EVEREADY Battery LED Floating LanternYellow & Black (224202)
- EVEREADY Flashlight, Intrinsically Safe, Waterproof, LED, OE (EVEENISHH25E)
- EVEREADY Eveready Battery 224201 Economy LED Flashlight (224201)
- LISLE Flashlight Holder W/Clamp (70450)
- Eveready Handheld Flashlights