Shop All Repair Body Fillers
Evercoat
White Fiberglass Repair, Net Weight: 1.5 oz.
Mfr # 940
Zoro # G9069719
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Fiberglass Repair
- Color Family Whites
- Net Weight 1.5 oz.
- Coverage 1 sq. yd.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evercoat
- MFR # 940
- Zoro # G9069719
- UPC # 23289009403
- Country of Origin China
- Category Repair Body Fillers
Details
Item | Fiberglass Repair |
Sub-Category | Fiberglass Repair |
Color Family | Whites |
Net Weight | 1.5 oz. |
Coverage | 1 sq. yd. |
Color | White |
Description
Fiberglass Mat,38" x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Keel Roller Bracket, 8" (55600)
- NTK Door Jamb Switch, 1S8910 (1S8910)
- ILC Replacement for DENSO 228000-6321 STARTER (228000-6321 STARTER)
- ANCO U-Series Refill, U-19R (U-19R)
- EVERCOAT Rage Gallon (100106)
- EVERCOAT COMMERCIAL ULTRA BODY FILLER, Gallon (100181)
- EVERCOAT Rage Gold Gallon (100112)
- EVERCOAT Lite Weight Gallon (100156)
- EVERCOAT Rage Ultra Gal, Gallon (100125)
- PERMATEX Permatex Automotive Liquid Metal Filler 3.5 fl oz. Tube Carded (25909)
- KEYSCO TOOLS Hustler Stick, Alignment, Red (77175)
- Evercoat Repair Body Fillers