Shop All Repair Body Fillers
Evercoat
White Fiberglass Mat, 3 Sq. Yd.
Mfr # 941
Zoro # G9069816
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coverage 3 sq. yd.
- Color White
- Net Weight 1.5 oz.
- Sub-Category Fiberglass Repair
- Color Family Whites
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evercoat
- MFR # 941
- Zoro # G9069816
- UPC # 999992850932
- Country of Origin China
- Category Repair Body Fillers
Details
Coverage | 3 sq. yd. |
Color | White |
Net Weight | 1.5 oz. |
Sub-Category | Fiberglass Repair |
Item | Fiberglass Mat |
Color Family | Whites |
Description
Fiberglass Mat,3 sq. yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH ICON Wiper Blade -17OE (17OE)
- SKF Shaft Seal, 3-1/2 x 4-7/16 x 3/8", CRWA1, NBR (34861)
- BALDWIN FILTERS Air Element, PA3457 (PA3457)
- SEACHOICE Flat 4 Pole Trailer "Y" Harness (13941)
- EVERCOAT Rage Gallon (100106)
- EVERCOAT Rage Gold Gallon (100112)
- EVERCOAT Rage Ultra Gal, Gallon (100125)
- EVERCOAT COMMERCIAL ULTRA BODY FILLER, Gallon (100181)
- EVERCOAT Lite Weight Gallon (100156)
- BLUE MAGIC Brush On Electrical Tape, White, 4 Oz (BOT59TRI)
- 3M Bondo® Short Strand Fiberglass Reinforced Filler SS-QT-ES, 2.56 lb/1.16kg, 6 per case (SS-QT-ES)
- Evercoat Repair Body Fillers