Shop All Wall Repair Patching
This Product is Discontinued
Evercoat
Creme Hardener, 2.75 oz, Tube, Blue (Discontinued)
Mfr # 100354
Zoro # G8530973
This Product is Discontinued
Key Features
- Container Type Tube
- Size 2.75 oz
- Color Blue
- Application Hardening Fillers and Putties
- For Use With Body Fillers, Specialty Fillers, Polyester Finishing Putties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evercoat
- MFR # 100354
- Zoro # G8530973
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 2.75 oz |
Details
Item | Creme Hardener |
Container Type | Tube |
Color | Blue |
Application | Hardening Fillers and Putties |
For Use With | Body Fillers, Specialty Fillers, Polyester Finishing Putties |
Base Type | Benzoyl Peroxide |
Product Type | Hardener |
Description
Creme Hardener
Restrictions
- WARNING: This product can expose you to chemicals including Benzo[a]pyrene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.