Shop All Repair Body Fillers
This Product is Discontinued
Evercoat
750 mL. Polyester Resin Grey Auto Body Filler (Discontinued)
Mfr # 105
Zoro # G9069229
This Product is Discontinued
Key Features
- Container Size 750 mL.
- Sub-Category Auto Body Filler
- Finish Polyester Resin
- Color Grey
- Net Weight 750mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evercoat
- MFR # 105
- Zoro # G9069229
- Country of Origin China
- Category Repair Body Fillers
Dimensions
Container Size | 750 mL. |
Details
Sub-Category | Auto Body Filler |
Item | Auto Body Filler |
Finish | Polyester Resin |
Color | Grey |
Net Weight | 750mL |
Color Family | Grays |
Max. Temp. | 75 Degree F |
Description
Body Filler,Lightweight,qt.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.