Shop All Repair Glazes & Putties
This Product is Discontinued
Evercoat
36 oz. Polyester Resin White Glazing Putty (Discontinued)
Mfr # 400
Zoro # G9069615
This Product is Discontinued
Key Features
- Color White
- Max. Temp. 75 Degree F
- Net Weight 2.25 lb.
- Finish Polyester Resin
- Container Size 36 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evercoat
- MFR # 400
- Zoro # G9069615
- Country of Origin China
- Category Repair Glazes & Putties
Dimensions
Container Size | 36 oz. |
Details
Color | White |
Max. Temp. | 75 Degree F |
Item | Glazing Putty |
Net Weight | 2.25 lb. |
Finish | Polyester Resin |
Color Family | Whites |
Description
Glazing Putty,Polyester,qt.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.