Shop All Repair Glazes & Putties
This Product is Discontinued
Evercoat
30 oz. Polyester Resin Yellow Glazing Putty (Discontinued)
Mfr # 100417
Zoro # G9069378
This Product is Discontinued
Key Features
- Color Family Yellows
- Net Weight 880mL
- Container Size 30 oz.
- Finish Polyester Resin
- Max. Temp. 75 Degree F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evercoat
- MFR # 100417
- Zoro # G9069378
- UPC # 23289004170
- Country of Origin China
- Category Repair Glazes & Putties
Dimensions
Container Size | 30 oz. |
Details
Color Family | Yellows |
Item | Glazing Putty |
Net Weight | 880mL |
Finish | Polyester Resin |
Max. Temp. | 75 Degree F |
Color | Yellow |
Description
Glaze Coat Putty,30 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.