Shop All Repair Body Fillers
This Product is Discontinued
Evercoat
3 liters Polyester Resin Green Yellow Auto Body Filler (Discontinued)
Mfr # 282
Zoro # G9069308
This Product is Discontinued
Key Features
- Container Size 3 liters
- Color Green Yellow
- Color Family Greens
- Net Weight 3L
- Sub-Category Auto Body Filler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evercoat
- MFR # 282
- Zoro # G9069308
- Country of Origin China
- Category Repair Body Fillers
Dimensions
Container Size | 3 liters |
Details
Color | Green Yellow |
Color Family | Greens |
Net Weight | 3L |
Sub-Category | Auto Body Filler |
Finish | Polyester Resin |
Max. Temp. | 75 Degree F |
Item | Auto Body Filler |
Description
Non-Clog Body Filler,Lightweight,gal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.