Shop All Repair Body Fillers
This Product is Discontinued
Evercoat
3 liters Polyester Resin Auto Body Filler (Discontinued)
Mfr # 839
Zoro # G9069737
This Product is Discontinued
Key Features
- Color Family Yellows
- Net Weight 750mL
- Sub-Category Auto Body Filler
- Max. Temp. 75 Degree F
- Container Size 3 liters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Evercoat
- MFR # 839
- Zoro # G9069737
- UPC # 23289008390
- Country of Origin China
- Category Repair Body Fillers
Dimensions
Container Size | 3 liters |
Details
Color Family | Yellows |
Net Weight | 750mL |
Sub-Category | Auto Body Filler |
Max. Temp. | 75 Degree F |
Item | Auto Body Filler |
Finish | Polyester Resin |
Color | Yellow |
Description
Chrome-A-Lite Body Filler,qt.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.