Shop All Repair Body Fillers
This Product is Discontinued
Evercoat
1 qt. Polyester Resin Blue/Green Auto Body Filler (Discontinued)
Mfr # 632
Zoro # G9069630
This Product is Discontinued
Key Features
- Sub-Category Auto Body Filler
- Color Blue/Green
- Net Weight 1 qt.
- Max. Temp. 75 Degree F
- Finish Polyester Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evercoat
- MFR # 632
- Zoro # G9069630
- Country of Origin China
- Category Repair Body Fillers
Dimensions
Container Size | 1 qt. |
Details
Sub-Category | Auto Body Filler |
Color | Blue/Green |
Item | Auto Body Filler |
Net Weight | 1 qt. |
Max. Temp. | 75 Degree F |
Finish | Polyester Resin |
Description
Everglass Body Filler,qt.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.