Shop All Repair Body Fillers
This Product is Discontinued
Evercoat
1 gal. Polyester Resin Yellow Auto Body Filler (Discontinued)
Mfr # 838
Zoro # G9069667
This Product is Discontinued
Key Features
- Sub-Category Auto Body Filler
- Finish Polyester Resin
- Color Family Yellows
- Container Size 1 gal.
- Net Weight 3L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Evercoat
- MFR # 838
- Zoro # G9069667
- Country of Origin China
- Category Repair Body Fillers
Dimensions
Container Size | 1 gal. |
Details
Sub-Category | Auto Body Filler |
Finish | Polyester Resin |
Color Family | Yellows |
Net Weight | 3L |
Color | Yellow |
Max. Temp. | 75 Degree F |
Item | Auto Body Filler |
Description
Chrome-A-Lite Body Filler,gal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.