Shop All Ducting & Venting
Everbilt
4.4 in. W x 4.4 in. H x 24.55 in. L Heavy Duty Aluminum Duct with Collars
Mfr # MFX46C2ULHD12
Zoro # G210089540
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everbilt
- MFR # MFX46C2ULHD12
- Zoro # G210089540
- UPC # 60672148967
- Country of Origin United States
- Category Ducting & Venting
Description
The 4 in. x 6 ft. Heavy Duty Semi-Rigid Aluminum Duct with Collars is ideal when all aluminum duct is required x code in some gas and electric dryer applications. It can also be used for bathroom fan venting. This duct is totally noncombustible and has a maximum operating temperature of 435°F.Aluminum collars on both ends of the duct swivel making for easy attachment to the dryer exhaust port and exterior exhaust hoodUL2158A listed and marked for safe dryer ventingNew manufacturing technology incorporated into the duct allows for easy rotation and therefore more durable handling of the duct by the contractorUL duct is thicker than the standard non-UL semi-rigid version that allows for a more robust installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Probe 2 ft. (G-2-SS)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x30"x1" (284-160-300)
- TPI INDUSTRIAL Fan Mount 120VAC , (ACM-W)
- JOHNSON CONTROLS Hardwareknob Adj.Clear-Plastic W/Screw (T-4002-5012)
- EVERBILT 4 in. x 8 ft. Heavy-Duty Semi-Rigid Aluminum Duct (MFX48ULXHD12)
- NORDFAB Round Tee, 6 in Duct Dia, Galvanized Steel, 22 GA, 14" L, 10 in H (8040304721)
- US DUCT US Duct Clamp Together 90 ° Elbow 1.0 CLR, 6" Diameter, Galvanized, 22 Gauge (RESD0690.G22)
- DUNDAS JAFINE Hood Exhst Wd-Mth Wall Wht 4In (PMH4WZW)
- NORDFAB Round Adjustable Nipple, 16 in Duct Dia, Galvanized Steel, 20 GA, 16" W, 10-5/8" L, 16" H (8040207312)
- PLASTIC SUPPLY 45 Degree Wye Branch, 8 in Duct Dia, Type I PVC, 24-1/4" L (PVCW08)
- DUNDAS JAFINE Dundas Jafine Inc. Dryer Vent Heat Keeper CHK100ZW (CHK100ZW)
- Everbilt Ducting & Venting