Shop All Ducting & Venting
Everbilt
4 in. x 8 ft. Dryer to Duct Connector Kit
Mfr # TD48D2DHD6
Zoro # G310070097
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everbilt
- MFR # TD48D2DHD6
- Zoro # G310070097
- UPC # 60672310395
- Country of Origin United States
- Category Ducting & Venting
Description
The Dryer to Duct Connector Kit offers a safe and efficient way to connect your dryer transition duct to the back of your dryer. The kit includes a 4 in. x 8 ft. aluminum foil dryer transition duct a plastic connector piece. An optional plastic extension piece is also included for those dryers with recessed exhaust ports.Connector piece is made of UL94 rated, flame-resistant plastic for a safe connectionConnector piece helps the duct from being crushed and improves the air flow from the back of the dryerConnector piece is also friction fit to the dryer for an easy connection that does not require clamps or duct tape for attachmentConnector can be easily removed from the back of the dryer to quickly and easily clean out lint and debris form the dryer ductFlexible aluminum foil dryer transition duct in this kit is 2158A UL listed and marked for safe dryer ventingDryer transition duct in this kit is UL2158A listed and marked for safe dryer venting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Trim Kit Thermostats Connected Home Snow (GA01837-US)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-3D)
- NOVATEK Air Scrubber Filter, MERV 17, 24x24x12 (F4010)
- DAYTON Rectangular Balancing Damper, 10x6 (22CV85)
- EVERBILT 4 in. x 8 ft. Heavy-Duty Semi-Rigid Aluminum Duct (MFX48ULXHD12)
- RUBBER-CAL HVAC Ventilation-Flex Duct - 12 in. ID x 25 ft. Length (01-225)
- DEFLECTO Deflect-O 4 in. W X 96 in. L Metallic Silver Aluminum Dryer Vent (F0408B)
- GREENSEAM Round Snap Lock Pipe, 14 in Duct Dia, Galvanized Steel, 24 GA, 60" L (GR60SPBGP14GA24)
- DURAVENT 8" BVENT 45 Degrees Adj Elbow (8BVL45)
- PLASTIC SUPPLY 90 Degree Elbow, 14 in Duct Dia, Type I PVC, 17" L (PVC EA14)
- NORDFAB Round Adjustable Nipple, 7 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 11-1/8" L, 7 in H (8040207303)
- Everbilt Ducting, Venting & Accessories