Shop All Drop Cloths
Everbilt
4 ft. x 15 ft. 8 oz. Heavyweight Canvas Drop Cloth Runner
Mfr # 58528/6HD
Zoro # G209994398
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 15 ft
- Size 4 ft x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everbilt
- MFR # 58528/6HD
- Zoro # G209994398
- UPC # 47034585288
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 4 ft |
Width | 15 ft |
Size | 4 ft x 15 ft |
Details
Item | Drop Cloth |
Description
Protect your belongings while painting and cleaning with the Everbilt 4 ft. x 15 ft. 8 oz. Heavyweight Canvas Drop Cloth Runner. It is made of high-quality canvas that absorbs spills and keeps paint from tracking. This washable and reusable drop cloth is the perfect size for halls and narrow areas.Made of canvas for durabilityKeeps paint from tracking and absorbs spillsOffers reliable protection while painting and cleaningIdeal size for halls and narrow areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILZ Sealer and Primer, White, 5 gal, Pail (20000)
- DEFT Satin Clear Oil-Based Brushing Lacquer 1 gal (DFT017/01)
- RAINGUARD BRANDS 1 Gal. VandlGuard Original Anti-Graffiti Coating, Semi-Satin, Clear (VG-7001)
- PURDY Nylox Cub 2 in. Soft Angle Trim Paint Brush (144153220)
- HUSKY 10' x 100' Black Husky 6-Mil Low Density Plastic Sheeting (610B)
- TRIMACO Leakproof/SlipResist DropCloth, 3ftLx6ftW (86360)
- TRIMACO Trimaco 3413010 Tape & Drape Dropcloth; 6 ft. (3413010)
- TRIMACO Premium Contractor Drop, 8 oz., 4x15, PK12 (58908)
- EASY MASK Dropcloth Taped 5.9'X72' (949660)
- TRIMACO Trimaco 396490 Tape & Drape Dropcloth - 8 Ft. (2780385)
- TRIMACO Dropcloth 8Oz 12'X15' (58903)
- Everbilt Drop Cloths