Shop All Ball Valves
Everbilt
3/4 in. Lead Free Brass FIP x FIP Ball Valve
Mfr # 119-2-34-EB
Zoro # G509994890
$47.49
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
- Brand Everbilt
- MFR # 119-2-34-EB
- Zoro # G509994890
- UPC # 820633959595
- Country of Origin United States
- Category Ball Valves
Description
The Everbilt Lead Free Ball Valve is constructed of heavy forged brass and has a lever handle with Female connections on both ends. Designed for residential and commercial use on water air, steam, oil or gas. Full port for maximum flow and minimum pressure drops. This multi-purpose manual lever ball valve has excellent corrosion resistance and is fit for many applications.Forged brass constructionLead free design is suitable for all potable water supply installationsEasy quarter-turn operationSuitable for oil, water and gasThreaded connections1 year limited warranty
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
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
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLH0)
- WATERPIK Showerhead Combo Chrm (XET-633E/643E)
- ZORO SELECT 1-1/4" Butt Weld 304L SS Cap Sch 40 (4381015830)
- ASAHI 1/4" FNPT PVC Ball Valve 2-Way (1076002)
- EVERBILT 2 in. Lead Free Brass Threaded FPT x FPT Ball Valve (116-2-2-EB)
- BONOMI 2" NPT Stainless Steel Ball Valve 3-Way (966N-2)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/2" (JF-100TFM)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Flange, 316 SS (ZUSA-VLV-172)
- ZORO SELECT 1/4" FNPT Brass Ball Valve 3-Way (1PYZ8)
- BANJO 4" FNPT Polypropylene Ball Valve Inline (V400)
- KECKLEY 2-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-250)
- Everbilt Ball Valves