Shop All Ball Valves
Everbilt
3/4 in. Lead Free Brass Comp x Comp Ball Valve
Mfr # 111-1-34-EB
Zoro # G809994897
$70.99
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
- Brand Everbilt
- MFR # 111-1-34-EB
- Zoro # G809994897
- UPC # 820633959656
- Country of Origin United States
- Category Ball Valves
Description
The Everbilt Lead Free in line ball valve is made of brass and has a lever handle with Compression connections on both ends for quick DIY installation. This multi-purpose manual lever ball valve has excellent corrosion resistance and is fit for many applications. The valve is fitted with Polytetrafluoroethylene PTFE reinforced seats and seals reduce the risk of valve leakage. Low Operation Torque Heavy duty handles with blue vinyl insulation.Lead free design is suitable for all potable water supply installationsForged brass constructionCompatible with copper pipes sold separatelyQuarter turnVibration-proof handle nutCorrosion resistant
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
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
- ZORO SELECT 2" NPT Brass Swing Check Valve (6VDT8)
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 50 Ft. L (ZUSA-HT-1128)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 1/2 in x 1 1/4 in Pipe Size (1436169)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-8-8)
- EVERBILT 2 in. Lead Free Brass Threaded FPT x FPT Ball Valve (116-2-2-EB)
- KECKLEY 3/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-075)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (365N-3/4)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-500-SS-L-3/4)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/FPM, S/T (TBB1015CPFG)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570UL 1)
- SPEARS 1/2" Socket CPVC Ball Valve Inline True Union (1839-005C)
- Everbilt Valves