Shop All Duct Fittings
Everbilt
3 in. to 4 in. Plastic Duct to Duct Increaser
Mfr # INC34EHD
Zoro # G810080589
product price: $8.79
/ea
$8.79
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
- Brand Everbilt
- MFR # INC34EHD
- Zoro # G810080589
- UPC # 60672310227
- Country of Origin United States
- Category Duct Fittings
Description
The Duct to Duct Increaser connects 3 in. to 4 in. ducts together. It is ideal for bathroom fan exhaust applications. Finished in black color. The increaser is designed to be a tight fit to reduce air leaks in the connections. When using the increaser with a 3 in or 4 in snap pipe aluminum or galvanized , it may be necessary to unsnap the receiving end of the pipe, then insert the increaser and snap the pipe back together.Made of polypropyleneUsed when your exhaust port or exhaust hood needs to be increased from 3 in. to accommodate a 4 in. ductConsult your local building codes for approved installation practicesLight weight design
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
- JB INDUSTRIES Quick Coupler, 1/2 In Acme M x 1/4 In F (QC-S4A-134a)
- CHAMPION COOLER Media Set, 8 In (110133-2)
- FJC Slim Line Sealant Washer, 4073 (4073)
- CLEVELAND CONTROLS Pressure Switch (NS2-1041-00)
- EVERBILT 12 in. W x 17.75 in. L Metal Recessed Dryer Vent Box (MDRBHD)
- EVERBILT 4 in. Draft Blocker (DB4HD)
- NORDFAB Duct Clamp, Steel, 18 ga Thick, Round (8010005537)
- IMPERIAL MFG Reducer/Increaser 26Ga 6X5 Glv (GV1200)
- US DUCT US Duct Hat Style Saddle Hanger, 10" Diameter, Galvanized (HSH10.G)
- US DUCT US Duct Clamp, 5" Diameter, Stainless Steel (RCL05.B)
- IMPERIAL MFG Assembled Tee Galv 30Ga 6In (GV0893)
- Everbilt Duct Fittings