Shop All Gate Valves
Everbilt
2 in. Brass FIP x FIP Gate Valve
Mfr # 170-2-2-EB
Zoro # G009997940
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everbilt
- MFR # 170-2-2-EB
- Zoro # G009997940
- UPC # 820633941224
- Country of Origin United States
- Category Gate Valves
Description
The Everbilt Lead Free Gate Valves feature a simple design that can quickly and reliably block or permit the flow of fluids, gases or fumes. These valves contain a gate mechanism that when lifted opens the valve and when lowered closes it. They are easy to install thanks to threaded ends and their small footprint makes these metal gate valves perfect for piping systems where space is tight. Metal gate valves are durable and can withstand high temperatures, so common applications include indoor residential and commercial plumbing systems as well as numerous outdoor applications.Lead free forged brass bodyFeatures a non-rising stem that enables operation in tight spacesMulti-turn handle operationLead free design is suitable for all potable water supply installationsUse of pipe thread sealant or thread tape is recommended for installationThreads on to standard iron pipeSuitable for non-shock operating pressures up to 200 psiValve not intended to throttle the flow of water, use only in a fully opened or fully closed position
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elate 5/16 Shower Door 75 1/2 X 65 5/8 (707616-8G81-MX)
- APACHE EVA Tubing Boxed 5/8" I.D. x 1/8" Wall - 100' Box (15018535)
- SANITUBE Bolted High Pressure Clamp, 2-1/2 (13MHP-250)
- SMITH-COOPER Socket Weld Full Coupling, 150lb, 316, 1" (4381049220)
- DIXON BR Angle Valve, FNPT Inlet 2-1/2" (AV250-I)
- VALTERRA Gate Valve, Class 125, 3 In., Slip (4301GR)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel Class 800 Gate Valve, SW (286SW020)
- LEGEND VALVE 1/4"-3/4" CROSS HANDLE (104-451)
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/2 In. (1182 1-1/2)
- DIXON G Wedge Disc Gate Valve 2-1/2"FNPT, MNST (GWDGV250F)
- BONNEY FORGE Manual 300 Steel Flanged 2in Wedge Gate Valve (L3 11-LE)
- Everbilt Valves