Shop All Ball Valves
Everbilt
1/2 in. Lead Free Brass Comp x Comp Ball Valve
Mfr # 111-1-12-EB
Zoro # G409994884
$44.99
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
- Brand Everbilt
- MFR # 111-1-12-EB
- Zoro # G409994884
- UPC # 820633959663
- Country of Origin United States
- Category Ball Valves
Description
This lead free ball valve is forged from bass and includes a lever handle with compression connections on both ends. Perfect for residential and commercial use on water, air, steam, oil and gas applications. Designed for minimum pressure drops. Each valve comes fitted with Polytetrafluoroethylene enforced seats and seals to reduce the risk of valve leakage is also corrosion resistant.Forged brass constructionLead free design is suitable for all potable water supply installationsCompression ends for solder less connection to copper tubingEasy quarter-turn operationVibration-proof handle nutCorrosion resistant
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
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
- SIAM 3/4 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-12)
- U-POL PRODUCTS U-Pol Products UP0659 Dolphin One-Fill Gallon Filler (UPL-UP0659)
- ZORO SELECT EZ-Riser Eye Socket Rod Hanger, Size 4 In (0370037EG)
- METAL FAB Vent Kit, Horizontal, for 6FZN0 - 6FZN3 (RTG20210)
- EVERBILT 2 in. Lead Free Brass Threaded FPT x FPT Ball Valve (116-2-2-EB)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (06Q221N06014)
- LEGEND VALVE 1-1/4" T-715 S.S. BALL VALVE (113-106)
- ZORO SELECT Ball Valve Repair Kit, SC301, 1" (4373001900)
- ZORO SELECT Ball Valve, 2-1/2", 316, FP 1000, 2pcs (4373000680)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1/2", PVC/FPM, Full Port, Drilled, Flanged, Vented (TBH1050A0FV0Z00)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve (APXV1212)
- Everbilt Ball Valves