Shop All Check Valves
Everbilt
1/2 in. Brass Sweat x Sweat Swing Check Valve
Mfr # 240-4-12-EB
Zoro # G509995200
$40.29
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
- Brand Everbilt
- MFR # 240-4-12-EB
- Zoro # G509995200
- UPC # 820633959373
- Country of Origin United States
- Category Check Valves
Description
The lead-free Swing Check Valve from Everbilt blocks back pressure that could damage expensive components of a pumping system. Constructed from durable brass, it is designed to automatically allow flow in the forward direction and block back pressure when water flows in the reverse direction. It is suited for horizontal operation and contains threaded ends.In-line back flow preventerComplies with 0.25% weighted average lead content on wetted surfacesFor horizontal installationAutomatic operationDurable brass constructionSweat x sweat connections
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
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
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142100.020)
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 55)
- PARKER Hex Nipple, Brass, 1/4 in Pipe Size, MNPT (216P-4)
- APACHE Standard Worm Gear Clamp, 7/16" to 1" (48001009)
- EVERBILT 3/4 in. Brass FIP x FIP Swing Check Valve (240-2-34-EB)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve (515 1)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Check Valve (515 1/2)
- LEGEND VALVE 4" T-451 CHECK VALVE NL (105-111NL)
- ZORO SELECT 1/4" NPT Stainless Steel Swing Check Valve (4VMT7)
- BONOMI 3/4" NPT Stainless Steel Spring Check Valve (S800-3/4)
- ZOELLER 3" Compression PVC Full Flow Check Valve (30-0030)
- Everbilt Valves