Shop All Ball Valves
Everbilt
1/2 in. Brass Sweat x Sweat Ball and Waste Valve with Drain
Mfr # 119-4-12-EB
Zoro # G509994883
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everbilt
- MFR # 119-4-12-EB
- Zoro # G509994883
- UPC # 820633959625
- Country of Origin United States
- Category Ball Valves
Description
The Everbilt Lead Free Ball Valve with Drain is constructed of heavy forged brass and has a lever handle with Solder Connections on both ends. Designed for residential and commercial use on water air, steam, oil or gas. Full port for maximum flow and minimum pressure drops. This multi-purpose manual lever ball valve has excellent corrosion resistance and is fit for many applications.Forged brass constructionLead free design is suitable for all potable water supply installationsEasy quarter-turn operationSuitable for oil, water and gasSide tap allows non-pressure side to be drained when valve is in the closed positionMax pressure 600 psi
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Chrome Brass Ball Valve Inline (107-825-CP)
- PARKER 1/4" Compression x 3/16" FNPT Brass Union Reducer 10PK (62C-4-3)
- BK RESOURCES Workforce Standard Duty Faucet, 8" Swing Spout, 4" O.C. Splash Mount (BKF-W-8-G)
- DELTA Delta 1300 Series Cartridge - Non-Pressure Balance - 1300 Series (RP73598)
- EVERBILT 2 in. Lead Free Brass Threaded FPT x FPT Ball Valve (116-2-2-EB)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q021N06112)
- APOLLO Valve Ball Valve, 1/4in. NPT, SS, Latch (76-101-27A)
- WEBSTONE 1" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50614)
- JOMAR VALVE 1-1/2" NPT Italian Brass Valve w/Side Tap (T-100STN)
- MILWAUKEE VALVE Ball Valve, 2-Way, 1" Tube Sz, Full Port (35FSS1NLL-100)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-SSO-25V)
- Everbilt Ball Valves