Shop All Ball Valves
Everbilt
1-1/4 in. Lead Free Brass Threaded FIP x FIP Ball Valve
Mfr # 116-2-114-EB
Zoro # G009994888
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everbilt
- MFR # 116-2-114-EB
- Zoro # G009994888
- UPC # 820633959571
- Country of Origin United States
- Category Ball Valves
Description
The Everbilt Lead Free Ball Valve is constructed of heavy forged brass and has a lever handle with Female connections on both ends. Designed for residential and commercial use on water air, steam, oil or gas. Full port for maximum flow and minimum pressure drops. This multi-purpose manual lever ball valve has excellent corrosion resistance and is fit for many applications.Forged brass bodyFull portQuarter-turn operationLead free design is suitable for all potable water supply installations1-year limited warrantyThreaded end connections conform to ANSI/ASME B1.20.1ANSI/ASMEB16.33 for use with natural, manufactured, mixed and liquefied petroleum gases or propane gas and LP gas-air mixturesValve not intended to throttle the flow of water, use only in a fully opened or fully closed position
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 1 In. FIP x 1 In. FIP x 18 In. L Water Heater and Water Softener Connector (W100SS121218)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 1/4 in (ZUSA-PF-9026)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 2In, 5 13/16InL (HDPZ-200)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310055207)
- EVERBILT 2 in. Lead Free Brass Threaded FPT x FPT Ball Valve (116-2-2-EB)
- APOLLO VALVES Ball Valve (18C402X38)
- HOMEWERKS 111-1-12-12 0.5 in. Compression Lead Free Ball Valve (122583)
- AIGNEP USA 1/4" FNPT Nickel Brass Mini Ball Valve 3-Way, Standards: NA (86700-04)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WMN6)
- LEGEND VALVE 3/4" T-1004 FULL PORT BV NL (101-014NL)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-53)
- Everbilt Ball Valves