Shop All Liquid In Glass Thermometers
Ever-Safe
Liquid In Glass Thermometer, 0 to 230F
Mfr # B230FWBLSSC
Zoro # G4685152
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 to 230 Degrees F
- Length 305 mm
- Immersion Depth 305 mm
- Scale Divisions 2 Degrees F
- Scale Type Liquid-in-Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ever-Safe
- MFR # B230FWBLSSC
- Zoro # G4685152
- Country of Origin United Kingdom
- Category Liquid In Glass Thermometers
Dimensions
Length | 305 mm |
Immersion Depth | 305 mm |
Overall Length | 305 mm |
Immersion & Length | 305 mm Lg. x 305 mm Immersion |
Description
Liquid In Glass Thermometer, Full Immersion, 0 Degrees to 230 Degrees F, Fahrenheit, Immersion Depth 305 mm, Blue Biodegradable Organic Liquid, Calibration Type NIST-Traceable, Graduations 2 Degrees F, Overall Length 305 mm, General Purpose
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U604)
- CRAFTSMAN Automotive 600-Volt Digital Multimeter (CMMT14171)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT323LF)
- EXTECH Microwave Leakage Detector, 2dB, LCD (EMF300)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 220F, Scale Divisions: 2 Degrees F (BM2020PBLS)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 110C (ACC1103BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, -30 to 120F, Length: 152 mm (BM2012PBLS)
- EVER-SAFE Liquid In Glass Thermometer, -10 to 260C (ACC2603BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 300F (B3003BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, 20 to 500F (ACC5003BLSSC)
- THERMCO Liquid In Glass Thermometer, 0 to 200C (ACC639S)
- Ever-Safe Liquid In Glass Thermometers