Shop All Liquid In Glass Thermometers
Ever-Safe
Liquid In Glass Thermometer, 0 to 220F, Length: 152 mm
Mfr # BM2020ABLS
Zoro # G4681817
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 to 220 Degrees F
- Length 152 mm
- Immersion Depth 150 mm
- Special Features Opened Face
- Scale Divisions 2 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ever-Safe
- MFR # BM2020ABLS
- Zoro # G4681817
- Country of Origin United Kingdom
- Category Liquid In Glass Thermometers
Dimensions
Length | 152 mm |
Immersion Depth | 150 mm |
Overall Length | 152 mm |
Description
Liquid In Glass Thermometer, Full Immersion, 0 Degrees to 220 Degrees F, Fahrenheit, Immersion Depth 150 mm, Blue Biodegradable Organic Liquid, Calibration Type NIST-Traceable, Graduations 2 Degrees F, Overall Length 152 mm, Pocket Glass Thermometer
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2414)
- NOSHOK Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 160 psi/bar, 1/4 NPT Male Bottom Conn (25-100-160-psi/bar)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb, 304 Sst, 15M Cbl (TS-8T)
- TRANSFORMING TECHNOLOGIES Dual Conductor Wrist Strap, Metal, Medium (WB0050M)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 230F (B230FWBLSSC)
- EVER-SAFE Liquid In Glass Thermometer, -30 to 120F, Special Features: Opened Face (BM2012ABLS)
- EVER-SAFE Liquid In Glass Thermometer, 0 to 300F (B3003BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, -10 to 260C (ACC2603BLSSC)
- EVER-SAFE Liquid In Glass Thermometer, -30 to 120F, Length: 152 mm (BM2012PBLS)
- EVER-SAFE Liquid In Glass Thermometer, -20 to 110C (ACC1103BLSSC)
- WINTERS Thermometer, Analog, -30-240 deg, 3/4in NPT (TIM100-6ALF.)
- Ever-Safe Liquid In Glass Thermometers