Shop All Books
Evan-Moor Educational Publishers
Writing Fabulous Sentences + Paragraphs, Teacher Edition, Grades 4-6
Mfr # 575
Zoro # G001242819
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age Teacher
- Recommended Grade Grade 4-6
- Material Paper
- Includes 1 Book
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evan-Moor Educational Publishers
- MFR # 575
- Zoro # G001242819
- UPC # 23472005755
- Country of Origin United States
- Category Books
Details
Recommended Age | Teacher |
Recommended Grade | Grade 4-6 |
Material | Paper |
Includes | 1 Book |
Color | Multi |
Description
Improve and refine your student's sentence and paragraph skills. Lessons and activities progress from writing sentences to writing paragraphs. There are complete teacher instructions and over 70 reproducible models and student writing forms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Boxes, 22" x 22" x 22", Kraft, 10/Bundle (22XM53)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Pk24 (74769)
- ZORO SELECT Bubble Mailer, Paper, 8-3/4" L, White, PK250 (56LR87)
- ZORO SELECT Corrugated Sheets, 18" x 14", Kraft, 50/Bundle (55VJ91)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 1 (9941)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 3 (9943)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Reading Comprehension, Teacher Edition, Grade 8 (3618)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily 6-Trait Writing, Teacher Edition, Grade 7 (6027)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 4 (3094)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 1 (3091)
- SCHOLASTIC Play + Learn Math - Addition + Subtraction (9781338310658)
- Evan-Moor Educational Publishers Books