Shop All Books
Evan-Moor Educational Publishers
How to Teach Art to Children
Mfr # 1016
Zoro # G800926347
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age Teacher
- Recommended Grade Grade 1-6
- Material Paper
- Includes 1 Book
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evan-Moor Educational Publishers
- MFR # 1016
- Zoro # G800926347
- Country of Origin China
- Category Books
Details
Recommended Age | Teacher |
Recommended Grade | Grade 1-6 |
Material | Paper |
Includes | 1 Book |
Color | Multi |
Description
How to Teach Art to Children has it all: background information, literature resources, and concise step-by-step directions for 96 art projects that will help children learn about the elements of art and then use the elements in the styles of famous artists. Children gain valuable art education by learning and applying the fundamentals of art: the 7 elements. This book incorporates art history and education in simple art projects! Children get to experience art while they learn about famous artists. Literature references help teachers and parents enrich the art activity. Includes 160 pages in full color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Detectable Permanent Marker, Black Color Family, 10 PK (146-A06-P01-A08)
- ZORO SELECT Mailer Envelope, White, 5 In. W, PK250 (5VFR5)
- MEAD 8.5 in. W X 11 in. L Legal Pad 50 (59610)
- SWINGLINE Replacement Punch Head (A7074865E)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 2 (9942)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 1 (9941)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Reading Comprehension, Teacher Edition, Grade 7 (3617)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 5 (3095)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Handwriting Practice Book - Traditional Cursive (791)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Geography Practice Book, Teacher Edition, Grade 6 (3715)
- ALLSTAR PERFORMANCE Allstar Performance ALL16555-50 0.125 in. Body Bolt Clips; Silver - Pack of 50 (ALL16555-50)
- Evan-Moor Educational Publishers Books