Shop All Books
Evan-Moor Educational Publishers
Daily Word Problems Math, Teachers Edition, Grade 1
Mfr # 3091
Zoro # G801242897
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color Multi
- Recommended Grade Grade 1
- Includes 1 Book
- Recommended Age Teacher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evan-Moor Educational Publishers
- MFR # 3091
- Zoro # G801242897
- Country of Origin United States
- Category Books
Details
Material | Paper |
Color | Multi |
Recommended Grade | Grade 1 |
Includes | 1 Book |
Recommended Age | Teacher |
Description
Completely revised in 2019 to reflect grade-level standards, Daily Word Problems is the perfect resource to improve students' problem-solving skills. The all-NEW word problems are written to support current math standards and expectations and provide consistent spiral review of math concepts. Students' problem-solving skills improve as they participate in meaningful, real-life math practice. The 36 weeks of activities provide practice of grade-level math concepts such as addition, multiplication, fractions, logic, algebra, and more.
Each week focuses on a theme and provides a daily word problem within the context of a real-life situation.
• Monday–Thursday's activities provide a one- or two-step word problem.
• Friday's format is more extensive and requires multiple steps. The multi-step problems require students to incorporate higher-order thinking skills by applying their understanding within a different context.
• Reproducible pages provide plenty of room for students to solve using the strategy of their choice.
What's new in the revised edition of Daily Word Problems?
• All-new word problems to support current standards
• New weekly themes that present problems in the context of real life
• Day-by-day skills list to help teachers identify skills practiced
Grade 1 math skill practice includes:
• addition and subtraction facts
• column addition
• 2- and 3-digit addition and subtraction
• counting by 2s, 5s, and 10s
• place value
• making comparisons
• writing number sentences
• shapes, length, equal shares
• graphs, charts, tally marks
• ordering numbers
• patterns
• fractions
• time
• money
• measurement
Includes scope and sequence chart and an answer key.
Each week focuses on a theme and provides a daily word problem within the context of a real-life situation.
• Monday–Thursday's activities provide a one- or two-step word problem.
• Friday's format is more extensive and requires multiple steps. The multi-step problems require students to incorporate higher-order thinking skills by applying their understanding within a different context.
• Reproducible pages provide plenty of room for students to solve using the strategy of their choice.
What's new in the revised edition of Daily Word Problems?
• All-new word problems to support current standards
• New weekly themes that present problems in the context of real life
• Day-by-day skills list to help teachers identify skills practiced
Grade 1 math skill practice includes:
• addition and subtraction facts
• column addition
• 2- and 3-digit addition and subtraction
• counting by 2s, 5s, and 10s
• place value
• making comparisons
• writing number sentences
• shapes, length, equal shares
• graphs, charts, tally marks
• ordering numbers
• patterns
• fractions
• time
• money
• measurement
Includes scope and sequence chart and an answer key.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Top Load", 3" x 5", Fluorescent Yellow, 500/Roll (DL1106)
- MOORECO Magnetc, Glass Board, 47.24"Hx70.87"W, Orng (83845-ORANGE)
- MARSH Metal Paint Marker, Green 88fx , PK12, Green Color Family, 12 PK (MK110GN)
- AZIMPORT Azimport PS663 Hook & Reel Fishing Toy Playset for Kids (PS663)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 2 (9942)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily 6-Trait Writing, Teacher Edition, Grade 7 (6027)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Paragraph Editing Book, Teachers Edition, Grade 5 (2728)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 3 (9943)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Summer Activities, Moving from 2nd Grade to 3rd Grade (1073)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Geography Practice Book, Teacher Edition, Grade 6 (3715)
- CREATIVE TEACHING PRESS Seventh-Grade Math Minutes (CTP2635)
- Evan-Moor Educational Publishers Books