Shop All Books
Evan-Moor Educational Publishers
Daily Summer Activities, Moving from PreK to Kindergarten
Mfr # 1070
Zoro # G500936608
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4-5 years
- Material Paper
- Recommended Grade Grade PK-K
- Includes 1 Book
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evan-Moor Educational Publishers
- MFR # 1070
- Zoro # G500936608
- Country of Origin United States
- Category Books
Details
Recommended Age | 4-5 years |
Material | Paper |
Recommended Grade | Grade PK-K |
Includes | 1 Book |
Color | Multi |
Description
Even during the carefree months of summer, children can be preparing for the next grade with Daily Summer Activities. It's packed with engaging activities that will build learners' confidence for the next grade level by practicing essential skills. Activities offer practice of essential skills across subject areas, including reading, math, and writing.
With just one or two activities per day over a 10-week period, Daily Summer Activities helps to keep skills sharp without getting in the way of vacation time. The revised Daily Summer Activities also includes delightful artwork and sticker sheets.
10 weeks of instruction cover the following skills:
Alphabet awareness:
• practice for two or three letters of the alphabet each week
• tracing the letter
• listening for the letter sound
• sequencing events
• one word to spell each week
• simple picture directions to complete a drawing
Oral language:
• responding to pictures
• words and stories
Mathematics:
• number recognition
• counting
• patterns
• sorting
• beginning addition
• recognizing shapes
• pennies
With just one or two activities per day over a 10-week period, Daily Summer Activities helps to keep skills sharp without getting in the way of vacation time. The revised Daily Summer Activities also includes delightful artwork and sticker sheets.
10 weeks of instruction cover the following skills:
Alphabet awareness:
• practice for two or three letters of the alphabet each week
• tracing the letter
• listening for the letter sound
• sequencing events
• one word to spell each week
• simple picture directions to complete a drawing
Oral language:
• responding to pictures
• words and stories
Mathematics:
• number recognition
• counting
• patterns
• sorting
• beginning addition
• recognizing shapes
• pennies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 6", Kraft, 20/Bundle (493U62)
- TROEMNER Precision Weight Set, Metric, 500g to 1mg (7219-1T)
- ZORO SELECT Hanging File Folders, Blue, PK25 (UNV14216)
- KLEIN TOOLS Bent Trimmer w/Ring, Extra Blunt, Serrated 10-Inch (G8210LRXB)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Paragraph Editing Book, Teachers Edition, Grade 5 (2728)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 2 (9942)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 1 (3091)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 3 (9943)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 1 (9941)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Handwriting Practice Book - Traditional Cursive (791)
- SCHOLASTIC TEACHING RESOURCES Read, Sort And Write: Sight Words (860649)
- Evan-Moor Educational Publishers Books