Shop All Books
Evan-Moor Educational Publishers
Daily Reading Comprehension, Teachers Edition, Grade 1
Mfr # 3611
Zoro # G101243334
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age Teacher
- Color Multi
- Material Paper
- Recommended Grade Grade 1
- Includes 1 Book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evan-Moor Educational Publishers
- MFR # 3611
- Zoro # G101243334
- Country of Origin United States
- Category Books
Details
Recommended Age | Teacher |
Color | Multi |
Material | Paper |
Recommended Grade | Grade 1 |
Includes | 1 Book |
Description
Help your first grade students learn how to understand, respond to, and enjoy what they read! Daily Reading Comprehension presents students with direct instruction and practice of the comprehension strategies and skills they need to become strong and successful readers. 150 original fiction and nonfiction passages with comprehension items help you engage students in reading, thinking about, and responding to a variety of texts. Reproducible pages, included in the teacher's edition, provide visual tools for students to help them apply reading skills to the passages they read. And because activities are presented in an exam format, students practice important test-taking skills while they strengthen comprehension.
These titles include new visual aid pages. The reproducible pages provide students with a visual tool to help them apply reading skills and strategies to daily passages.
30 weeks of instruction cover the following reading skills:
• Main Idea and Details
• Who, What, Where, and When
• Sequence
• Compare and Contrast
• Fantasy vs. Reality
• Make Predictions
• Phonics
• Sight Words
• Word Meanings
You'll love Daily Reading Comprehension because it...
• provides students with direct instruction and practice of reading skills and strategies.
• supports struggling and reluctant readers.
• integrates easily into any language program and any classroom.
• works great for test-prep.
• is correlated to current standards.
Engage your students in reading, thinking about, and responding to a variety of passages and texts with Daily Reading Comprehension!
These titles include new visual aid pages. The reproducible pages provide students with a visual tool to help them apply reading skills and strategies to daily passages.
30 weeks of instruction cover the following reading skills:
• Main Idea and Details
• Who, What, Where, and When
• Sequence
• Compare and Contrast
• Fantasy vs. Reality
• Make Predictions
• Phonics
• Sight Words
• Word Meanings
You'll love Daily Reading Comprehension because it...
• provides students with direct instruction and practice of reading skills and strategies.
• supports struggling and reluctant readers.
• integrates easily into any language program and any classroom.
• works great for test-prep.
• is correlated to current standards.
Engage your students in reading, thinking about, and responding to a variety of passages and texts with Daily Reading Comprehension!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 6" Binder with Hooks 14-7/8"x11", Blue (A7054073A)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Paper Wire Tag, Pk1000 (1GYU2)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Red, Pk25 (PFX4152X2RED)
- OFFICEMATE Recycled Supply Basket, 10.0625" x 6.125" x 2.375", Black, PK2 (26202)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 4 (3094)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 5 (3095)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Reading Comprehension, Teacher Edition, Grade 6 (3616)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 2 (9942)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 1 (9941)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Handwriting Practice Book - Traditional Cursive (791)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., 2-Sided, Canada Basic Map (95004)
- Evan-Moor Educational Publishers Books