Shop All Books
Evan-Moor Educational Publishers
Daily Reading Comprehension, Teacher Edition, Grade 8
Mfr # 3618
Zoro # G7548660
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 13-14 Years
- Recommended Grade Grade 8
- Includes 1 book
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evan-Moor Educational Publishers
- MFR # 3618
- Zoro # G7548660
- Country of Origin United States
- Category Books
Details
Color | Multi |
Recommended Age | 13-14 Years |
Recommended Grade | Grade 8 |
Includes | 1 book |
Material | Paper |
Description
Help your eighth grade students learn how to understand, respond to, and enjoy what they read! Daily Reading Comprehension presents students with direct instruction and practice of the comprehension strategies and skills they need to become strong and successful readers. 150 original fiction and nonfiction passages with comprehension items help you engage students in reading, thinking about, and responding to a variety of texts. Reproducible pages, included in the teacher's edition, provide visual tools for students to help them apply reading skills to the passages they read. And because activities are presented in an exam format, students practice important test-taking skills while they strengthen comprehension.
What's new in the revised edition?
• Visual aid comprehension pages
• Constructed response questions. Standards-aligned questions replace multiple choice questions.
30 weeks of instruction cover the following reading skills and strategies:
Skills: Strategies:
• Theme
• Evaluate Evidence
• Character and Setting
• Main Idea and Details
• Visual Information
• Author's Purpose
• Prediction
• Make Inferences
• Cause and Effect
• Compare and Contrast
• Nonfiction Text Features
• Sequence
• Monitor Comprehension
• Make Connections
• Visualization
• Organization
• Determine Important Information
• Ask Questions
You'll love Daily Reading Comprehension because it...
• provides students with direct instruction and practice of reading skills and strategies.
• supports struggling and reluctant readers.
• integrates easily into any language program and any classroom.
• works great for test-prep.
• is correlated to current standards.
Engage your students in reading, thinking about, and responding to a variety of passages and texts with Daily Reading Comprehension!
What's new in the revised edition?
• Visual aid comprehension pages
• Constructed response questions. Standards-aligned questions replace multiple choice questions.
30 weeks of instruction cover the following reading skills and strategies:
Skills: Strategies:
• Theme
• Evaluate Evidence
• Character and Setting
• Main Idea and Details
• Visual Information
• Author's Purpose
• Prediction
• Make Inferences
• Cause and Effect
• Compare and Contrast
• Nonfiction Text Features
• Sequence
• Monitor Comprehension
• Make Connections
• Visualization
• Organization
• Determine Important Information
• Ask Questions
You'll love Daily Reading Comprehension because it...
• provides students with direct instruction and practice of reading skills and strategies.
• supports struggling and reluctant readers.
• integrates easily into any language program and any classroom.
• works great for test-prep.
• is correlated to current standards.
Engage your students in reading, thinking about, and responding to a variety of passages and texts with Daily Reading Comprehension!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Backpack, Lime (BP65-01)
- 3M Highland„¢Self-Stick Pads 6539YW, 1-1/2" x 2", Yellow, 100 Sheets, 12/Pack (6539YW)
- ZORO SELECT Foam Roll, Perforated, 72 in. W, 550 ft. L (36DY86)
- BETTER PACKAGES Keypad For 3Tjh9 Model Bp500 (B50000301)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 2 (9942)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 3 (9943)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 5 (3095)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Skill Sharpeners Critical Thinking, Grade 1 (3251)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Geography Practice Book, Teacher Edition, Grade 6 (3715)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 4 (3094)
- THE E-Z GRADER E-Z Grader, Original Green, PK3 (5703)
- Evan-Moor Educational Publishers Books