Shop All Books
Evan-Moor Educational Publishers
Daily Reading Comprehension, Teacher Edition, Grade 7
Mfr # 3617
Zoro # G7548916
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 7
- Includes 1 book
- Material Paper
- Recommended Age 12-13 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evan-Moor Educational Publishers
- MFR # 3617
- Zoro # G7548916
- Country of Origin United States
- Category Books
Details
Color | Multi |
Recommended Grade | Grade 7 |
Includes | 1 book |
Material | Paper |
Recommended Age | 12-13 Years |
Description
Help your seventh grade students learn how to understand, respond to, and enjoy what they read! Daily Reading Comprehension presents students with direct instruction and practice of the comprehension strategies and skills they need to become strong and successful readers. 150 original fiction and nonfiction passages with comprehension items help you engage students in reading, thinking about, and responding to a variety of texts. Reproducible pages, included in the teacher's edition, provide visual tools for students to help them apply reading skills to the passages they read. And because activities are presented in an exam format, students practice important test-taking skills while they strengthen comprehension.
What's new in the revised edition?
• Visual aid comprehension pages
• Constructed response questions. Standards-aligned questions replace multiple choice questions.
30 weeks of instruction cover the following reading skills and strategies:
Skills: Strategies:
• Theme
• Evaluate Evidence
• Character and Setting
• Main Idea and Details
• Visual Information
• Author's Purpose
• Prediction
• Make Inferences
• Cause and Effect
• Compare and Contrast
• Nonfiction Text Features
• Sequence
• Monitor Comprehension
• Make Connections
• Visualization
• Organization
• Determine Important Information
• Ask Questions
You'll love Daily Reading Comprehension because it...
• provides students with direct instruction and practice of reading skills and strategies.
• supports struggling and reluctant readers.
• integrates easily into any language program and any classroom.
• works great for test-prep.
• is correlated to current standards.
Engage your students in reading, thinking about, and responding to a variety of passages and texts with Daily Reading Comprehension!
What's new in the revised edition?
• Visual aid comprehension pages
• Constructed response questions. Standards-aligned questions replace multiple choice questions.
30 weeks of instruction cover the following reading skills and strategies:
Skills: Strategies:
• Theme
• Evaluate Evidence
• Character and Setting
• Main Idea and Details
• Visual Information
• Author's Purpose
• Prediction
• Make Inferences
• Cause and Effect
• Compare and Contrast
• Nonfiction Text Features
• Sequence
• Monitor Comprehension
• Make Connections
• Visualization
• Organization
• Determine Important Information
• Ask Questions
You'll love Daily Reading Comprehension because it...
• provides students with direct instruction and practice of reading skills and strategies.
• supports struggling and reluctant readers.
• integrates easily into any language program and any classroom.
• works great for test-prep.
• is correlated to current standards.
Engage your students in reading, thinking about, and responding to a variety of passages and texts with Daily Reading Comprehension!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 10"x 13", Clear (R1013)
- PECO 33.5 in. Radius HO Special Y Curve Track (PCOST-238)
- PILOT Retractable Center of Gravity Pen, Medium 1.0 mm, Black (PIL36182)
- ZORO SELECT Paper Punch, 3-Hole, Blk, 6 Sheet (2WFU1)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 2 (9942)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 4 (3094)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 1 (3091)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Science Lessons and Investigations, Teachers Edition, Grade 4 (4314)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily 6-Trait Writing, Teacher Edition, Grade 7 (6027)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 1 (9941)
- HOUGHTON MIFFLIN HARCOURT The Napping House Book (9780152567088)
- Evan-Moor Educational Publishers Books