Shop All Books
Evan-Moor Educational Publishers
Daily Paragraph Editing Book, Teachers Edition, Grade 5
Mfr # 2728
Zoro # G101243112
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 Book
- Recommended Grade Grade 5
- Material Paper
- Recommended Age Teacher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evan-Moor Educational Publishers
- MFR # 2728
- Zoro # G101243112
- UPC # 23472027283
- Country of Origin United States
- Category Books
Details
Color | Multi |
Includes | 1 Book |
Recommended Grade | Grade 5 |
Material | Paper |
Recommended Age | Teacher |
Description
Daily Paragraph Editing has everything you need for standards-based daily practice in language arts skills. Each weekly lesson includes a 4-paragraph composition for students to edit and a related writing prompt that generates a writing activity.
Daily Paragraph Editing, Grade 5 covers grade-level skills in these areas:
• capitalization
• language usage
• punctuation: apostrophes
• punctuation: commas
• punctuation: periods
• punctuation: quotation marks
• other types of punctuation
• spelling
Daily Paragraph Editing “extras” include:
• a reproducible student language handbook that provides simple, clear rules and examples of their application to guide students in correct use of the mechanics, grammar, and spelling skills covered in the daily paragraphs.
• a page of reproducible proofreading marks that models the standard markings used to correct and edit text.
• an editing checklist to guide students in reviewing and revising their own writing or that of a peer.
• an assessment rubric to guide teachers in conducting a holistic evaluation of student writing.
Daily Paragraph Editing, Grade 5 covers grade-level skills in these areas:
• capitalization
• language usage
• punctuation: apostrophes
• punctuation: commas
• punctuation: periods
• punctuation: quotation marks
• other types of punctuation
• spelling
Daily Paragraph Editing “extras” include:
• a reproducible student language handbook that provides simple, clear rules and examples of their application to guide students in correct use of the mechanics, grammar, and spelling skills covered in the daily paragraphs.
• a page of reproducible proofreading marks that models the standard markings used to correct and edit text.
• an editing checklist to guide students in reviewing and revising their own writing or that of a peer.
• an assessment rubric to guide teachers in conducting a holistic evaluation of student writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instant Foam 18" x 18", Pk36 (2CXC4)
- QUARTET Brilliance Glass Dry-Erase Board, 36"x24 (G23624W)
- PAPER MATE Pen, Ballpoint, Write Bros, 1.0mm, 12/DZ, Black PK (PAP2124509)
- LION InstaCover Round Ring Easel Binder, Black (LIO40009BK)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Reading Comprehension, Teacher Edition, Grade 6 (3616)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 4 (3094)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Reading Comprehension, Teacher Edition, Grade 8 (3618)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily 6-Trait Writing, Teacher Edition, Grade 7 (6027)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Skill Sharpeners Critical Thinking, Grade 1 (3251)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Summer Activities, Moving from 2nd Grade to 3rd Grade (1073)
- CLASSROOM COMPLETE PRESS The Giver - Nat Reed (CC2520)
- Evan-Moor Educational Publishers Books