Shop All Books
Evan-Moor Educational Publishers
Daily Paragraph Editing Book, Grade 8
Mfr # 2838
Zoro # G1424021
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 13-14 Years
- Includes 1 book
- Color Multi
- Recommended Grade Grade 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evan-Moor Educational Publishers
- MFR # 2838
- Zoro # G1424021
- Country of Origin United States
- Category Books
Details
Material | Paper |
Recommended Age | 13-14 Years |
Includes | 1 book |
Color | Multi |
Recommended Grade | Grade 8 |
Description
Daily Paragraph Editing, grade 8 reproducible teacher's edition contains everything you need to lead targeted language lessons, including 176 reproducible student activity pages and corresponding teacher support.
The teacher's edition includes the following "extras":
scope and sequence chart
annotated answer key
assessment rubric
reproducible language handbook
page of reproducible proofreading marks
editing checklist for students
Daily Paragraph Editing grade 8 provides 36 weeks of frequent, focused language practice to help your eighth graders learn the conventions of standard English grammar and usage. The concise daily activities are ideal "warm-up" exercises to begin your language arts block and are adaptable for small-group and whole-class instruction.
How it works: students apply grade-level language skills to correct a paragraph on Monday through Thursday; when read together, the four paragraphs form a cohesive composition. A writing prompt on Friday relates to the week's four-paragraph composition and gives students the chance to apply the targeted language conventions.
The weekly compositions cover a broad range of expository and narrative writing forms, including:
nonfiction texts on grade-level social studies and science topics
biographies, book reviews, instructions, interviews, journal entries, and letters
fables, fantasy and science fiction, historical fiction, personal narratives,
and realistic fiction
The teacher's edition includes the following "extras":
scope and sequence chart
annotated answer key
assessment rubric
reproducible language handbook
page of reproducible proofreading marks
editing checklist for students
Daily Paragraph Editing grade 8 provides 36 weeks of frequent, focused language practice to help your eighth graders learn the conventions of standard English grammar and usage. The concise daily activities are ideal "warm-up" exercises to begin your language arts block and are adaptable for small-group and whole-class instruction.
How it works: students apply grade-level language skills to correct a paragraph on Monday through Thursday; when read together, the four paragraphs form a cohesive composition. A writing prompt on Friday relates to the week's four-paragraph composition and gives students the chance to apply the targeted language conventions.
The weekly compositions cover a broad range of expository and narrative writing forms, including:
nonfiction texts on grade-level social studies and science topics
biographies, book reviews, instructions, interviews, journal entries, and letters
fables, fantasy and science fiction, historical fiction, personal narratives,
and realistic fiction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Display Sheet Protector, Clear, PK10 (74404)
- WESTCOTT Non-Stick Titanium Bonded Scissors, Pointed Tip, 8in L, 3.25in Cut (14910)
- BSC PREFERRED 2 x 3'' - ''This Side Up'' Arrow Labels (S-6200)
- KOPLOW GAMES Double Dice Set, 8 Pieces, PK6 (11703)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 1 (3091)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 3 (9943)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 4 (3094)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 5 (3095)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Science Lessons and Investigations, Teachers Edition, Grade 4 (4314)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Paragraph Editing Book, Teachers Edition, Grade 5 (2728)
- SCHOOL ZONE PUBLISHING Subtraction 0-12 Flash Cards (04007)
- Evan-Moor Educational Publishers Books