Shop All Books
Evan-Moor Educational Publishers
Daily Math Practice, Teachers Edition, Grade 1
Mfr # 750
Zoro # G301242694
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1 Book
- Recommended Grade Grade 1
- Recommended Age Teacher
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evan-Moor Educational Publishers
- MFR # 750
- Zoro # G301242694
- Country of Origin United States
- Category Books
Details
Color | Multi |
Includes | 1 Book |
Recommended Grade | Grade 1 |
Recommended Age | Teacher |
Material | Paper |
Description
Provide your first-grade students with 10 to 15 minutes of daily math practice specifically developed to meet Common Core! The frequent, focused practice improves math skills, and each title includes downloadable home-school connection activities.
How it works: Students complete five short math problems on days 1-4. The day 5 activity provides more extensive practice and asks students to think critically.
How it works: Students complete five short math problems on days 1-4. The day 5 activity provides more extensive practice and asks students to think critically.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Use Blades to Open", 3" x 4", Red/White/Black, 500/Roll (IPM325)
- BOX PACKAGING Long Cardboard Corrugated Boxes, 48"L x 16"W x 16"H, Kraft (481616)
- BOX PACKAGING Square Mailing Tubes, 2"W x 2"D x 37"L, White (M2237)
- ACCO 2" Loose Lead Rings, Steel, Pk50 (ACC72205)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 4 (3094)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily 6-Trait Writing, Teacher Edition, Grade 7 (6027)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 5 (3095)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Reading Comprehension, Teacher Edition, Grade 8 (3618)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Paragraph Editing Book, Teachers Edition, Grade 5 (2728)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Science Lessons and Investigations, Teachers Edition, Grade 4 (4314)
- HARPERCOLLINS If You Give a Moose a Muffin Book (9780060244057)
- Evan-Moor Educational Publishers Books