Shop All Books
Evan-Moor Educational Publishers
Daily 6-Trait Writing, Teacher Edition, Grade 7
Mfr # 6027
Zoro # G7546280
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 12-13 Years
- Recommended Grade Grade 7
- Material Paper
- Includes 1 book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Evan-Moor Educational Publishers
- MFR # 6027
- Zoro # G7546280
- Country of Origin United States
- Category Books
Details
Color | Multi |
Recommended Age | 12-13 Years |
Recommended Grade | Grade 7 |
Material | Paper |
Includes | 1 book |
Description
Each teacher resource book contains creative ideas and materials to enhance teaching. From classroom décor to thematic units to free-time activities, teacher resource books provide materials that you can use in your classroom.
Daily 6-Trait Writing gives your seventh graders scaffolded, focused writing practice. Each of the 25 weekly units provides trait-based writing activities that cover the essential traits of strong writing: ideas, organization, word choice, sentence fluency, voice, and conventions. The weekly units present a writing skill on Day 1, and writing activities progress in difficulty until students apply what they've learned to a writing prompt on Day 5.
Daily 6-Trait Writing is easy to use and offers you the flexibility to teach weekly units in consecutive order or to pick and choose lessons to meet student needs.
Daily 6-Trait Writing gives your seventh graders scaffolded, focused writing practice. Each of the 25 weekly units provides trait-based writing activities that cover the essential traits of strong writing: ideas, organization, word choice, sentence fluency, voice, and conventions. The weekly units present a writing skill on Day 1, and writing activities progress in difficulty until students apply what they've learned to a writing prompt on Day 5.
Daily 6-Trait Writing is easy to use and offers you the flexibility to teach weekly units in consecutive order or to pick and choose lessons to meet student needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Filament Tape, General Purpose, 24 mm (UNV30024)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 5"x 8", Clear (6R58)
- BUSINESS SOURCE Business Source BSN20862 Laminating Pouch; Ltr; 5Mil; 9 in. x 11.5 in.; 100-BX; Clear (BSN20862)
- HP Ink Cartridge, Black (C6602A)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Science Lessons and Investigations, Teachers Edition, Grade 4 (4314)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 1 (9941)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Skill Sharpeners Critical Thinking, Grade 1 (3251)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 1 (3091)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Handwriting Practice Book - Traditional Cursive (791)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 3 (9943)
- TOPS Phone Message Book, 5-1/2" x 11" (4003)
- Evan-Moor Educational Publishers Books