Shop All Books
Evan-Moor Educational Publishers
Building Spelling Skills, Teachers Edition, Grade 1
Mfr # 2705
Zoro # G201242954
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Book
- Recommended Age Teacher
- Color Multi
- Recommended Grade Grade 1
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evan-Moor Educational Publishers
- MFR # 2705
- Zoro # G201242954
- Country of Origin United States
- Category Books
Details
Includes | 1 Book |
Recommended Age | Teacher |
Color | Multi |
Recommended Grade | Grade 1 |
Material | Paper |
Description
Provide your students with frequent, focused skills practice with this Reproducible Teacher's Edition. The reproducible format and additional teacher resources give you everything you need to help students master and retain basic skills. In Building Spelling Skills Daily Practice, Grade 1, students will learn five spelling words per week in lists 1–14; then eight words per week in lists 15–30 (198 total). One or two sentences for dictation are provided for each list.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Pk24 (74769)
- GOODWRAPPERS Hand Stretch Wrap 15" x 1000 ft., Blown Style, Purple (15A844)
- AVERY DENNISON Disk Labels, PK375 (6490)
- SMEAD Project Folder Organizer, 10 Pocket, Navy (89200)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 1 (9941)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 1 (3091)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Reading Comprehension, Teacher Edition, Grade 7 (3617)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Skill Sharpeners Critical Thinking, Grade 1 (3251)
- EVAN-MOOR EDUCATIONAL PUBLISHERS Daily Word Problems Math, Teachers Edition, Grade 4 (3094)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 3 (9943)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math, Grade PK (TCR6009)
- Evan-Moor Educational Publishers Books