Shop All Wheelchairs
Evac-Chair
Stair Chair, Aluminum, 500 lb.
Mfr # 500H
Zoro # G6129886
product price: $3,300.99
/ea
Free Shipping & Returns
$3,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 500 lb
- Width 23 in
- Height 43 in
- Depth 9 in
- Color Blue, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evac-Chair
- MFR # 500H
- Zoro # G6129886
- Country of Origin United Kingdom
- Category Wheelchairs
Dimensions
Width | 23 in |
Height | 43 in |
Depth | 9 in |
Wheel Size | (2) 4 in Rear, (2) 6 in Front |
Details
Item | Stair Chair |
Weight Capacity | 500 lb |
Color | Blue, Yellow |
Straps Count | 3 |
Handles | Ergonomic Telescoping Handle |
Includes | Dust Cover, Instructional DVD, Photo Luminescent Signage, User Guide, Wall Brackets |
Industry Type | Healthcare |
Construction | Aluminum |
Strapping Type | Nylon Web |
Description
Stair Chair, Height 43 in, Width 23 in, Depth 9 in, Construction Aluminum, Handles Ergonomic Telescoping Handle, Color Blue, Yellow, Straps Count 3, Strapping Type Nylon Web, Wheel Size (2) 4 in Rear, (2) 6 in Front, Weight Capacity 500 lb, Includes Dust Cover, Instructional DVD, Photo Luminescent Signage, User Guide, Wall Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Walking Stick, Shepherds Crook, Red, 58" (602-3000-1222)
- MEDIQUE Self-Adherent Wrap, 5 yd., 2 In W (60901)
- BRASEL PRODUCTS Bantex Cohesive Gauze Finger Tape, 16Box, 16PK (1230 GREEN 3/4")
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0664-0200)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (MK4-300H)
- EVAC-CHAIR Stair Chair, Aluminum, 440 lb. (220H)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- MEDSOURCE Stair Chair, 350 lb. Cap., Orange (MS-90042)
- SKIL-CARE Skil-Care 703115 3 in. Standard Headrest (703115)
- KARMAN HEALTHCARE Karman Healthcare LT-2019-BL Transport Wheelchair-Blue (LT-2019-BL)
- WHEELCHAIR CARRIERS Tilt N Tote For Folding WheelChairs (1)
- Evac-Chair Wheelchairs