Shop All Wheelchairs
Evac-Chair
Stair Chair, Aluminum, 440 lb.
Mfr # 220H
Zoro # G6129877
product price: $1,255.99
/ea
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Weight Capacity 440 lb
- Width 16 in
- Depth 14 in
- Color Blue, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evac-Chair
- MFR # 220H
- Zoro # G6129877
- Country of Origin United Kingdom
- Category Wheelchairs
Dimensions
Height | 48 in |
Width | 16 in |
Depth | 14 in |
Wheel Size | (2) 6 in Rear |
Details
Item | Stair Chair |
Weight Capacity | 440 lb |
Color | Blue, Yellow |
Straps Count | 2 |
Construction | Aluminum |
Strapping Type | Nylon Web |
Industry Type | Healthcare |
Handles | Ergonomic Telescoping Handle |
Includes | Patient Restraints, User Guide and Wall Hooks |
Description
Stair Chair, Height 48 in, Width 16 in, Depth 14 in, Construction Aluminum, Handles Ergonomic Telescoping Handle, Color Blue, Yellow, Straps Count 2, Strapping Type Nylon Web, Wheel Size (2) 6 in Rear, Weight Capacity 440 lb, Includes Patient Restraints, User Guide and Wall Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVORY Individually Wrapped Bath Soap, White, 3.1oz Bar, PK72 (12364)
- DEALMED Hydrogen Peroxide, 3% 16 Oz, Ea., 12/Cs, 12PK (781090)
- MSA SAFETY MSA 454-815364 Cartridges Advantage Gmc-P100 2-Pkg (454-815364)
- WELCH ALLYN MOUNTING PLATE, W/ CAPTIVE SCREW, MS2 (103881)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (MK4-300H)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- DYNAREX Dynarex DynaRide S1 Wheelchair, Detachable Desk Arm & Foot Rest, 18inW Seat (10255)
- MABIS MABIS 501-5012-1110 HealthSmart; Gateway Rollator; Purple (501-5012-1110)
- DRIVE MEDICAL Cruiser III Light Weight Wheelchair - 18" Seat (k318dda-sf)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- Evac-Chair Wheelchairs