Shop All Patient Transport
Evac-Chair
Stair Chair, 8" D, 41" H, 20" W, 440 lb Cap
Mfr # 400H
Zoro # G601778824
product price: $2,444.99
/ea
Free Shipping & Returns
$2,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41 in
- Width 20 in
- Weight Capacity 440 lb
- Depth 8 in
- Color Blue, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evac-Chair
- MFR # 400H
- Zoro # G601778824
- Country of Origin United Kingdom
- Category Patient Transport
Dimensions
Height | 41 in |
Width | 20 in |
Depth | 8 in |
Details
Item | Stair Chair |
Weight Capacity | 440 lb |
Color | Blue, Yellow |
Includes | 5 Point Quick Release Harness, Dust Cover, Photoluminescent Signage, Wall Mounting Brackets |
Handles | Ergonomic Adjustable Handle |
Description
Stair Chair, Height 41 in, Width 20 in, Depth 8 in, Handles Ergonomic Adjustable Handle, Color Blue, Yellow, Weight Capacity 440 lb, Includes 5 Point Quick Release Harness, Dust Cover, Photoluminescent Signage, Wall Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 1.08 lb. (04-655-001)
- AFS 12 Mil Reinforced Heavy Duty Body Bag - Blue Scrim (Individual) (11006)
- MEDSOURCE Scoop Stretcher, 350 lb., 63-1/2 to 78 In. (MS-SCP124)
- ANACOM MEDTEK BED CONTROL, 6 FUNCTION, 6 PIN MOD. CONNECTOR (R5915-087)
- BRAZOS FREEFORM HICKRY CANE 55"" (602-3000-1126)
- AFS Stretcher Bed/Ramp - Standard (11080)
- MABIS MABIS 524-1814-1999 HealthSmart Bariatric Bath Seat with BactiX; Without Back (524-1814-1999)
- MEGAMOVER Portable Patient Transport Unit, 40 in. W (73252)
- AFS Fold Up Aluminum Backboard Stretcher (11029)
- MABIS MABIS 524-1816-1999 HealthSmart Bariatric Bath Seat with BactiX; With Back (524-1816-1999)
- BRAZOS TWST HICKORY CANE 37"" (502-3000-0226)
- Evac-Chair Patient Transport