Shop All Wheelchairs
Evac-Chair
Stair Chair, 400 lb. Cap., Blue
Mfr # 600H
Zoro # G8533366
product price: $2,196.99
/ea
Free Shipping & Returns
$2,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23 in
- Height 47 in
- Weight Capacity 400 lb
- Depth 12 in
- Color Blue Textured Frame With Yellow Hammock and Headrest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evac-Chair
- MFR # 600H
- Zoro # G8533366
- Country of Origin United Kingdom
- Category Wheelchairs
Dimensions
Width | 23 in |
Height | 47 in |
Depth | 12 in |
Wheel Size | (2) 2 in Rear, (2) 6 in Front |
Details
Item | Stair Chair |
Weight Capacity | 400 lb |
Color | Blue Textured Frame With Yellow Hammock and Headrest |
Straps Count | 2 |
Construction | Aluminum |
Strapping Type | Nylon Web |
Industry Type | Healthcare |
Handles | Ergonomic Telescoping Handle Plus (2) Grip Handles For Tight Spaces or Two-Person Operation |
Includes | CD-Rom User Guide, Dust Cover, Patient Restraints, Photo Luminescent Signage, Wall Mounted Hooks |
Description
Stair Chair, Height 47 in, Width 23 in, Depth 12 in, Construction Aluminum, Handles Ergonomic Telescoping Handle Plus (2) Grip Handles For Tight Spaces or Two-Person Operation, Color Blue Textured Frame With Yellow Hammock and Headrest, Straps Count 2, Strapping Type Nylon Web, Wheel Size (2) 2 in Rear, (2) 6 in Front, Weight Capacity 400 lb, Includes CD-Rom User Guide, Dust Cover, Patient Restraints, Photo Luminescent Signage, Wall Mounted Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX HOLDER FLA TSOAP STONE (22025)
- FIRST AID ONLY Refill, Sc 1/2"X5Yd Fa Tp, Ga (FAE6003)
- FIRST AID ONLY Non-Stick Pad with Adhesive Edges, 4 Pe (A235)
- MEDI-FIRST Blood Stopper Compress, 5 ft.x9 ft. (64101)
- EVAC-CHAIR Stair Chair, Aluminum, 440 lb. (220H)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (MK4-300H)
- MEDSOURCE Stair Chair, 350 lb. Cap., Orange (MS-90042)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DYNAREX Dynarex DynaRide Reclining Wheelchair, Elevating Legrest & Detachable Desk Arm, 18in Seat (10239)
- KARMAN HEALTHCARE Karman Healthcare MVP502-18 Premium Reclining Wheelchair-Diamond Black (MVP502-18)
- KARMAN HEALTHCARE Karman Healthcare 802N-DY Lightweight Wheelchair-Black (802N-DY)
- Evac-Chair Wheelchairs