Shop All Wheelchairs
Evac-Chair
Stair Chair, 350 lb. Cap., Yellow
Mfr # 700H
Zoro # G6863963
product price: $2,746.99
/ea
Free Shipping & Returns
$2,746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 350 lb
- Height 43 in
- Width 18 in
- Depth 14 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evac-Chair
- MFR # 700H
- Zoro # G6863963
- Country of Origin United Kingdom
- Category Wheelchairs
Dimensions
Height | 43 in |
Width | 18 in |
Depth | 14 in |
Wheel Size | (2) 4 in Front, (2) 6 in Rear |
Details
Item | Stair Chair |
Weight Capacity | 350 lb |
Color | Yellow |
Straps Count | 2 |
Handles | Adjustable Telescoping Handle |
Construction | Stainless Steel |
Includes | Adjustable Pitch Friction Control System, Instructional DVD, Patient Restraint, Wall Bracket |
Industry Type | Healthcare |
Strapping Type | Nylon Web |
Description
Stair Chair, Height 43 in, Width 18 in, Depth 14 in, Construction Stainless Steel, Handles Adjustable Telescoping Handle, Color Yellow, Straps Count 2, Strapping Type Nylon Web, Wheel Size (2) 4 in Front, (2) 6 in Rear, Weight Capacity 350 lb, Includes Adjustable Pitch Friction Control System, Instructional DVD, Patient Restraint, Wall Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Labeled, Opaque Plastic, Animal Pals, Sundry Jars (T-66)
- TOP SAFETY CPR Kit with Pocket Mask in plastic bag (640-402)
- FIRST AID ONLY Burn Aid Gel, 3.5g, PK25 (G469)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 4" (PH-72106CX)
- EVAC-CHAIR Stair Chair, Aluminum, 440 lb. (220H)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (MK4-300H)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- DYNAREX Dynarex DynaRide S3 Lite Wheelchair, Flip Desk & Elevating Legrest, 18inW Seat (10230)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- MEDSOURCE Stair Chair, Aluminum, Capacity 350 lb. (MS-90044)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0658-0200)
- Evac-Chair Wheelchairs