Shop All Diagnostic and Monitoring Instruments and Supplies
Evac-Chair
Rescue Mat, 660 lb, 24 In W, 83 In L
Mfr # 220M
Zoro # G6566497
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pillow, Storage Bag
- Material Fabic
- Color White
- Weight Capacity 660 lb
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evac-Chair
- MFR # 220M
- Zoro # G6566497
- Country of Origin United Kingdom
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1/2 in |
Width | 24 in |
Depth | 1/2 in |
Length | 83 in |
Details
Item | Rescue Mat |
Includes | Pillow, Storage Bag |
Material | Fabic |
Color | White |
Weight Capacity | 660 lb |
Strapping Type | Webbing |
Industry Type | Healthcare |
Straps Count | 5 |
Standards | ISO-9001:2008 |
Handles | No |
Description
Rescue Mat, Height 1/2 in, Length 83 in, Width 24 in, Depth 1/2 in, Material Fabic, Handles No, Color White, Straps Count 5, Strapping Type Webbing, Weight Capacity 660 lb, Standards ISO-9001:2008, Includes Pillow, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Rear Wheel, 24", 5/8" Bearing (78472)
- MCKESSON Super Moderate Absorbent Underwear, Extra Large, 14PK (UW33846)
- R & R IMPORTS R & R Imports SIGN-N-KH20 Kevin Harvick No.20 Metal Sign (SIGN-N-KH20)
- MEDIQUE Cough Drops, Lozenge, 5.8mg, PK300 (10903)
- MERET PRODUCTS ID Panel, Hook-and-Loop Closure, 2" H, Wht (M5101HP-W)
- LISLE Lisle Corporation LS51250 Spark Plug Wire Puller (LS51250)
- CYTIVA WHATMAN Chromatography Paper, 5.91in L, PK100 (3030-153)
- MEDSOURCE Strap, Orange, 60 in. L, PK3 (MS-ST696-3)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST593)
- SCIENTIFIC LABWARES Bucket Stainless Steel 16 Qt (785-115)
- STANLEY HEALTHCARE Handheld Tag Detector/Activator, White (WGB-DET-1000-NA)
- Evac-Chair Diagnostic and Monitoring Instruments and Supplies